Shop All Sconces
Maxim Lighting
Quarry 1-Light LED Wall Sconce
Mfr # 18200WADBZ
Zoro # G508971403
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Dimmable Dimmable
- Fixture Voltage 120V
- Finish Dark Bronze
- Lamp Watts 13W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 18200WADBZ
- Zoro # G508971403
- UPC # 783209263840
- Country of Origin China
- Category Sconces
Dimensions
Height | 4 in |
Width | 12.25 in |
Length | 11.75 in |
Details
Dimmable | Dimmable |
Fixture Voltage | 120V |
Finish | Dark Bronze |
Item | Wall Sconce |
Lamp Watts | 13W |
Application | Residential |
Lamp Included | Yes |
Material | Steel, Aluminum, Spanish Alabaster |
Lamp Type | LED |
Color | brown |
Bulb Base Type | PCB Integrated |
Color Rendering Index | 90 |
Color Temperature | 3000 K |
Indoor or Outdoor | Indoor |
Lens Material | Spanish Alabaster |
Lumens | 1000 |
Weight (Lbs) | 2.2 lbs |
Description
Modern in execution, yet representative of the classic inverted bowl pendants, the Quarry collection features natural Spanish alabaster in an iron frame finished in Darkened Bronze. An inverted bowl form is created using the alabaster's straight line and the empty space below it. Slim housings of LED direct light both up at the alabaster to highlight the stone's character, while another direct light downward for functional use below.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Natural Full Spectrum Sunlight Reading Floor Lamp by Hastings Home (Light Woodgrain) (297560WIF)
- ILC Replacement for Canon Wg1-0453-000 Stepper Alignment Lamp replacement light bulb lamp (WG1-0453-000 STEPPER ALIGNMENT LAMP CANON)
- GE LAMPS Halogen Light Bulb, T3,150W (Q150T3/CL/CD)
- HALO COMMERCIAL Pr8 Led (PR8M12WDMW)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- MAXIM LIGHTING Maxim Lighting 12059WTSN Nexus 1 Light Wall Sconce in Satin Nickel (12059WTSN)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- ACCESS LIGHTING Cera, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20435-BS/OPL)
- Maxim Lighting Sconces