Shop All Flushmount Lights
Maxim Lighting
Prime 25 LED Flush Mount 120-277V
Mfr # 10237OM
Zoro # G108971452
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 in
- Lamp Type LED
- Voltage 120V-277V
- Height 5.5 in
- Lumens 2240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 10237OM
- Zoro # G108971452
- UPC # 783209273450
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 25 in |
Width | 25 in |
Height | 5.5 in |
Details
Housing Finish | Oatmeal |
Lamp Type | LED |
Voltage | 120V-277V |
Lumens | 2240 |
Watts | 32W |
Dimmable | Dimmable |
Item | Flush Mount |
Color Rendering Index | 90 |
Lamp Included | Yes |
Standards | cETLus |
Color Temperature | 3000 K |
Application | Residential |
Material | Steel, Acrylic, Fabric |
Bulb Base Type | AC Integrated |
Weight (Lbs) | 6.66 lbs |
Indoor or Outdoor | Indoor |
Description
Drum shades in a variety of fabrics and materials are a core lighting offering. Flush mounts, pendants, and ADA sconces are available in options of linen, organza, grasscloth, and sound absorbing grey felt shades. An internal acrylic diffuser, illuminated by an evenly dispersed powerful LED light source, directs light downward and produces an ambient glow inside the outer shade. This lens features a crisp and tidy twist-lock mechanism that eliminates any visible hardware. whether it is put in a residential or commercial context, this collection meets the necessary application needs while adding style to the space.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSW-4)
- PROGRESS LIGHTING Cornice Collection One-Light LED Wall Sconce (P5635-3130K9)
- EVEREADY 2PK LED Econ Flashlight (EVEL152S)
- LEVITON Leviton Mfg R50-515CV-LIT Vinyl Lighted Connector; Yellow (7019193)
- MAXIM LIGHTING Diverse 7.5 LED Flush Mount 3000K (57643WTWT)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTBK)
- MAXIM LIGHTING Wafer 4.5x48 Linear LED Surface Mount 4000K (58747WTWT)
- MAXIM LIGHTING Wafer 7 RD LED Surface Mount 3000K (58712WTWT)
- MAXIM LIGHTING Wafer 4.5x24 Linear LED Surface Mount 4000K (58743WTWT)
- MAXIM LIGHTING Duo 16'' Round Flush Mount (12284CLSWSN)
- NUVO 10-Inch LED Disk Light, CCT Selectable 3K/4K/5K, Brushed Nickel Finish (62/1675)
- Maxim Lighting Flushmount Lights