Shop All Sconces
Maxim Lighting
Prime 18 Tall LED Sconce 120-277 UNV Dim
Mfr # 10238WL
Zoro # G608971020
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18.25 in
- Dimmable Dimmable
- Fixture Voltage 120V-277V
- Lamp Watts 12W
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 10238WL
- Zoro # G608971020
- UPC # 783209281356
- Country of Origin China
- Category Sconces
Dimensions
Height | 18.25 in |
Width | 6 in |
Depth (In) | 3.75 in |
Details
Dimmable | Dimmable |
Fixture Voltage | 120V-277V |
Finish | White Linen |
Item | Wall Sconce |
Lamp Watts | 12W |
Lamp Included | Yes |
Standards | cETLus |
Lamp Type | LED |
Material | Fabric, Polycarbonate, Steel |
Application | Residential |
Lumens | 820 |
Weight (Lbs) | 3.48 lbs |
Color Rendering Index | 90 |
Indoor or Outdoor | Indoor |
Color Temperature | 3000 K |
Lens Material | Fabric |
Bulb Base Type | DC Integrated |
Description
Drum shades in a variety of fabrics and materials are a core lighting offering. Flush mounts, pendants, and ADA sconces are available in options of linen, organza, grasscloth, and sound absorbing grey felt shades. An internal acrylic diffuser, illuminated by an evenly dispersed powerful LED light source, directs light downward and produces an ambient glow inside the outer shade. This lens features a crisp and tidy twist-lock mechanism that eliminates any visible hardware. whether it is put in a residential or commercial context, this collection meets the necessary application needs while adding style to the space.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628N)
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40797)
- ALBEO LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1009T581DQV23KQW1PK)
- LIGHT EFFICIENT DESIGN 7W G23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7311-50K-G3)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Huntington 1-Light Sconce (32361WTSBR)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- BESA LIGHTING Torre 14 Wall Sconce, Titan, Bronze Cap Finish, 1x75W Incandescent (8192TN-BR)
- Maxim Lighting Sconces