Shop All Sconces
Maxim Lighting
Prime 13 Wide LED Sconce
Mfr # 10229GC
Zoro # G108971377
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.25 in
- Dimmable Dimmable
- Fixture Voltage 120V
- Material Fabric, Polycarbonate, Steel
- Standards cETLus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 10229GC
- Zoro # G108971377
- UPC # 783209281011
- Country of Origin China
- Category Sconces
Dimensions
Height | 8.25 in |
Width | 13 in |
Depth (In) | 3.75 in |
Details
Dimmable | Dimmable |
Fixture Voltage | 120V |
Finish | Grass Cloth |
Item | Wall Sconce |
Material | Fabric, Polycarbonate, Steel |
Standards | cETLus |
Lamp Type | LED |
Lamp Included | Yes |
Application | Residential |
Lamp Watts | 10W |
Indoor or Outdoor | Indoor |
Lens Material | Fabric |
Bulb Base Type | AC Integrated |
Color Rendering Index | 90 |
Color Temperature | 3000 K |
Weight (Lbs) | 2.25 lbs |
Lumens | 680 |
Description
Drum shades in a variety of fabrics and materials are a core lighting offering. Flush mounts, pendants, and ADA sconces are available in options of linen, organza, grasscloth, and sound absorbing grey felt shades. An internal acrylic diffuser, illuminated by an evenly dispersed powerful LED light source, directs light downward and produces an ambient glow inside the outer shade. This lens features a crisp and tidy twist-lock mechanism that eliminates any visible hardware. whether it is put in a residential or commercial context, this collection meets the necessary application needs while adding style to the space.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Gardner Gt-215 replacement light bulb lamp (GT-215 GARDNER)
- LUMAPRO Landscape Light, Lens for 6MPC3 (6MPC5)
- ILC Replacement for Viqua Qso-950 Quartz Sleeve replacement light bulb lamp (QSO-950 QUARTZ SLEEVE VIQUA)
- DAY-BRITE CFI Wrap 3500K LED, , 3,500 K (FSWEZ440L835-UNV-EMLED)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- MAXIM LIGHTING Huntington 1-Light Sconce (32361WTSBR)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- WESTINGHOUSE WALL SCONCE 3LT BN 60W (62279)
- Maxim Lighting Sconces