Shop All Chandeliers
Maxim Lighting
Plumette 8-Light Chandelier w Crystal
Mfr # 12168CHB/CRY
Zoro # G308971276
product price: $638.00
/ea
Free Shipping & Returns
$638.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60W
- Length 36 in
- Material Iron & Crystal
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 12168CHB/CRY
- Zoro # G308971276
- UPC # 783209280229
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 36 in |
Width | 36 in |
Height | 30 in |
Details
Item | Chandelier |
Housing Finish | Chestnut Bronze |
Lamp Type | Incandescent |
Fixture Wattage | 60W |
Material | Iron & Crystal |
Standards | cULus |
Application | Residential |
Dimmable | Dimmable |
Voltage | 120V |
Weight (Lbs) | 5.3 lbs |
Bulb Base Type | E12 Candelabra |
Indoor or Outdoor | Indoor |
Description
Sweeping metal accents links create classic curves on a minimalist chandelier. Available in hand-rubbed Chestnut Bronze or elegant Gold Leaf finishes. Add crystal accents to elevate the design for a more extravagant glamour. The design manages to evoke French Country charm and enchants any room it illuminates.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Red No 200 lm (XPP-5418RX)
- ILC Replacement for Osram Sylvania 64824 50W 120v replacement light bulb lamp (64824 50W 120V OSRAM SYLVANIA)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F32T8/SPX35/ECO/CVG)
- ILC Replacement for ULT B232iunv-c replacement light bulb lamp (B232IUNV-C ULT)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- Z-LITE Burst 8 Light Island/Billiard, Chrome & Clear (4003-8L-CH)
- Maxim Lighting Chandeliers