Shop All Sconces
Maxim Lighting
Plumette 2-Light Wall Sconce w Crystal
Mfr # 12161GL/CRY
Zoro # G008971170
Free Shipping & Returns
$214.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Width 14 in
- Dimmable Dimmable
- Fixture Voltage 120V
- Lamp Watts 60W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 12161GL/CRY
- Zoro # G008971170
- UPC # 783209281462
- Country of Origin China
- Category Sconces
Dimensions
Height | 16 in |
Width | 14 in |
Depth (In) | 5.25 in |
Details
Dimmable | Dimmable |
Fixture Voltage | 120V |
Finish | Gold Leaf |
Item | Wall Sconce |
Lamp Watts | 60W |
Standards | cULus |
Color | Brown |
Lamp Type | Incandescent |
Material | Iron & Crystal |
Application | Residential |
Weight (Lbs) | 1.1 lbs |
Indoor or Outdoor | Indoor |
Bulb Base Type | E12 Candelabra |
Description
Sweeping metal accents links create classic curves on a minimalist chandelier. Available in hand-rubbed Chestnut Bronze or elegant Gold Leaf finishes. Add crystal accents to elevate the design for a more extravagant glamour. The design manages to evoke French Country charm and enchants any room it illuminates.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 2700K Warm White Dimmable E26 Base 6-Pack (LR31615-6PK)
- SYLVANIA 26W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6747)
- IOTA LED Emergency Driver, 1 9/50"H, 14 17/25"L (ILBLP CP15 HE SD B M9)
- KEYSTONE TECHNOLOGIES HID LED, 27 W, 36 W, 45 W, E26 (KT-LED45PSHID-E26-8CSB-D)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- HUDSON VALLEY Heirloom 1 Light Wall Sconce (8000-OB-MS3)
- Maxim Lighting Sconces