Shop All Sconces
Maxim Lighting
Pinn 1-Light Sconce
Mfr # 12401CLSN
Zoro # G408971077
$58.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.25 in
- Width 4.75 in
- Dimmable Non-Dimmable
- Fixture Voltage 120V
- Material Steel, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 12401CLSN
- Zoro # G408971077
- UPC # 783209280403
- Country of Origin China
- Category Sconces
Dimensions
Height | 8.25 in |
Width | 4.75 in |
Depth (In) | 6.25 in |
Details
Dimmable | Non-Dimmable |
Fixture Voltage | 120V |
Finish | Satin Nickel |
Item | Wall Sconce |
Material | Steel, Glass |
Application | Residential |
Lamp Type | Incandescent |
Lamp Watts | 60W |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 1.85 lbs |
Bulb Base Type | E26 Medium |
Description
Simple clear glass cylinders are secured by decorative thumb screws in this transitional collection of sconces and pendants both neutral in design and suitable for damp applications. Choose from Satin Nickel or a two-tone Black and Satin Brass finish to pair with popular interior finishes in hardware, plumbing and decor.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 200 Watt UFO LED High Bay - 5000K - 28800 Lumens - 120-277 Volt - Black Finish (65/786R2)
- CHICAGO PNEUMATIC Needle Set(19Pc) (CPT8940159860)
- GE Halogen Bulb, 50 Watts (97670)
- SATCO Bulb, LED, 10W, 120V, A19, GU24, 27K (S9707)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- MAXIM LIGHTING Huntington 1-Light Sconce (32361WTSBR)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- ACCESS LIGHTING Crest, 2 Light LED Wall Sconce, Satin Finish, Alabaster Glass (20635LEDDLP-SAT/ALB)
- Maxim Lighting Sconces