Shop All Chandeliers
Maxim Lighting
Paloma 5-Light Chandelier
Mfr # 2885GL
Zoro # G208971253
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Gold Leaf
- Lamp Type Incandescent
- Fixture Wattage 60W
- Standards cETLus
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 2885GL
- Zoro # G208971253
- UPC # 783209280342
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 26 in |
Height | 22.5 in |
Width | 26 in |
Details
Item | Chandelier |
Housing Finish | Gold Leaf |
Lamp Type | Incandescent |
Fixture Wattage | 60W |
Standards | cETLus |
Color | Brown |
Voltage | 120V |
Application | Residential |
Dimmable | Dimmable |
Material | Steel |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 5.94 lbs |
Bulb Base Type | E12 Candelabra |
Description
Effortlessly elegant, the biophilic details that adorn this classic chandelier transports you to an oasis indoors. The design, whether brilliantly gilt in Gold Leaf or hand painted in a dramatically textural Anthracite finish, exudes a timeless quality that is sure to please. The graceful form of these fixtures is constructed of slender metal tubes that sprout from a spherical collector at the center and Off-White metal candle covers that are designed to last.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Olympus 8-c406 replacement light bulb lamp (8-C406 OLYMPUS)
- SYLVANIA Linear Fluorescent Bulb, 4 ft Nominal Lg, T8, 32 W Watt, 4100K, 2,950 lm Light Output (FO32/841/ECO)
- FEIT ELECTRIC LED PAR38 E26 DL 120W DM (PAR38DM1400950C)
- SYLVANIA INCAN S14 E26 11W 6PK (17450)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- CWI LIGHTING Led Chandelier With Brass Finish (1219P16-1-625)
- Maxim Lighting Chandeliers