Shop All Chandeliers
Maxim Lighting
Paloma 3-Light Chandelier
Mfr # 2883GL
Zoro # G408971268
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Gold Leaf
- Lamp Type Incandescent
- Fixture Wattage 60W
- Width 16 in
- Standards cETLus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 2883GL
- Zoro # G408971268
- UPC # 783209280335
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 16 in |
Height | 18 in |
Length | 16 in |
Details
Item | Mini Pendant |
Housing Finish | Gold Leaf |
Lamp Type | Incandescent |
Fixture Wattage | 60W |
Standards | cETLus |
Color | Brown |
Dimmable | Dimmable |
Voltage | 120V |
Material | Steel |
Application | Residential |
Weight (Lbs) | 3.96 lbs |
Bulb Base Type | E12 Candelabra |
Indoor or Outdoor | Indoor |
Description
Effortlessly elegant, the biophilic details that adorn this classic chandelier transports you to an oasis indoors. The design, whether brilliantly gilt in Gold Leaf or hand painted in a dramatically textural Anthracite finish, exudes a timeless quality that is sure to please. The graceful form of these fixtures is constructed of slender metal tubes that sprout from a spherical collector at the center and Off-White metal candle covers that are designed to last.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING AMAX Lighting LED-S002L-W 14.5 x 3.5 in. LED Ceiling Fixture Square - White (LED-S002L-W)
- DORCY Pro Series Swivel Head LED Work Light (41-2392)
- ILC Replacement for GE GENERAL ELECTRIC G.E 100PAR/G/85WM (100PAR/G/85WM GE GENERAL ELECTRIC G.E)
- BULBRITE 50-Watt Equivalent Dimmable Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861713)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- DESIGNERS FOUNTAIN Mission Ridge 3 Light Rustic Warm Mahogany with Goldenrod Glass Shades Chandelier For Dining Rooms (82183-WM)
- Maxim Lighting Chandeliers