Shop All Sconces
Maxim Lighting
Padrona Candle Sconce
Mfr # 27701BO
Zoro # G608971310
product price: $68.00
/ea
$68.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19 in
- Width 4.75 in
- Dimmable Non-Dimmable
- Fixture Voltage 120V
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 27701BO
- Zoro # G608971310
- UPC # 783209280397
- Country of Origin China
- Category Sconces
Dimensions
Height | 19 in |
Width | 4.75 in |
Depth (In) | 5 in |
Details
Dimmable | Non-Dimmable |
Fixture Voltage | 120V |
Finish | Black Oxide |
Item | Wall Sconce |
Color | Gray |
Lamp Type | Incandescent |
Lamp Watts | 60W |
Application | Residential |
Material | Iron |
Weight (Lbs) | 1 lbs |
Bulb Base Type | E12 Candelabra |
Indoor or Outdoor | Indoor |
Description
The sinuous form of thin arms outstretch and curve in a classic forged iron chandelier design. It seduces its audience with a wild turn at its center stem that ends with a charming hook detail replacing the conventional top loop. Completed in a Black Oxide finish, this collection combines the best elements of Spanish Revival and French Country design in boldly spanning diameters.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Princeton Tec Fuel 70 Lumens, LED Black Headlamp (RF23-BK/DK)
- LUXO LC, 30in, Task Light, Base, Black (K110630001)
- ILC Replacement for Damar 02347a replacement light bulb lamp, 2PK (02347A DAMAR)
- HALO Sld6Xjb Led (SLD6TRMWH)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- MAXIM LIGHTING Huntington 1-Light Sconce (32361WTSBR)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- PROGRESS LIGHTING Hartwick Collection Brushed Nickel One-Light Wall Sconce (P710087-009)
- Maxim Lighting Sconces