Shop All Chandeliers
Maxim Lighting
Padrona 6-Light Chandelier
Mfr # 27706BO
Zoro # G308971269
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black Oxide
- Lamp Type Incandescent
- Fixture Wattage 60W
- Height 27.5 in
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 27706BO
- Zoro # G308971269
- UPC # 783209280373
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 27.5 in |
Length | 32.5 in |
Width | 32.5 in |
Details
Item | Chandelier |
Housing Finish | Black Oxide |
Lamp Type | Incandescent |
Fixture Wattage | 60W |
Material | Iron |
Voltage | 120V |
Color | Gray |
Dimmable | Non-Dimmable |
Application | Residential |
Weight (Lbs) | 6.6 lbs |
Bulb Base Type | E12 Candelabra |
Indoor or Outdoor | Indoor |
Description
The sinuous form of thin arms outstretch and curve in a classic forged iron chandelier design. It seduces its audience with a wild turn at its center stem that ends with a charming hook detail replacing the conventional top loop. Completed in a Black Oxide finish, this collection combines the best elements of Spanish Revival and French Country design in boldly spanning diameters.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Slm22-3cb-40k-u replacement light bulb lamp (SLM22-3CB-40K-U EIKO)
- SUNPERIAN 5/6 Inch LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 14W 1100LM CRI90 Dimmable 4-Pack (SP34205-4PC)
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 4K (ASD-WHB-4D9040HE)
- MIDWEST FASTENER #8-32" x 1/2" Brass Coarse Thread Tapped Balls 8PK (64597)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- ALADDIN LIGHT LIFT Standard Mount All700 (ALL700)
- Maxim Lighting Chandeliers