Shop All Sconces
Maxim Lighting
Ovation LED Wall Sconce
Mfr # 16161CRBK
Zoro # G108971254
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 in
- Width 4.25 in
- Dimmable Non-Dimmable
- Fixture Voltage 120V
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 16161CRBK
- Zoro # G108971254
- UPC # 783209279865
- Country of Origin China
- Category Sconces
Dimensions
Height | 13 in |
Width | 4.25 in |
Depth (In) | 4.25 in |
Details
Dimmable | Non-Dimmable |
Fixture Voltage | 120V |
Finish | Black |
Item | Wall Sconce |
Lamp Included | Yes |
Lamp Watts | 3W |
Material | Steel, Ribbed Glass |
Color | Nickel |
Lamp Type | LED |
Application | Residential |
Lumens | 400 |
Weight (Lbs) | 2.25 lbs |
Indoor or Outdoor | Indoor |
Color Rendering Index | 90 |
Color Temperature | 3000 K |
Bulb Base Type | MR11 |
Description
A modern tribute to the wheel chandelier, the Ovation collection integrates LED technology for a dazzling lighting effect. The LED light produces a shimmering lighting effect along the tall and narrow fluted glass shades adding celebratory effervescence. The expansive diameters of the rings join at the center in equipoise using four down rods to suspend the frame. Mount the chandelier from the collector or make use of additional chain supplied to extend the height with ease. Additional sconces with up and down lighting complete the design. Available in Brushed Brass or Black, the collection toasts a classic design creating an elegant statement.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stylus 3 Cell Black Penlight W/ White Led (STL65018)
- PELICAN PELICAN 80/5 Lumens, LED Black Headlamp (2720C)
- BLACK & DECKER PureOptics™ LED Under Cabinet Puck Light Kit Warm, PK5 (LEDUC-PUCK-5WK)
- DEWALT Cordless Spotlight, 1000/90 lm, LED (DCL043/DCB203)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Huntington 1-Light Sconce (32361WTSBR)
- Z-LITE Delaney 1 Light Wall Sconce, Matte Black & Clear (471-1S-MB)
- Maxim Lighting Sconces