Shop All Chandeliers
Maxim Lighting
Ovation 24 LED Chandelier
Mfr # 16162CRGLD
Zoro # G908971362
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Gold
- Lamp Type LED
- Fixture Wattage 2W
- Length 23.5 in
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 16162CRGLD
- Zoro # G908971362
- UPC # 783209279780
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 23.5 in |
Height | 26.5 in |
Width | 23.5 in |
Details
Item | Single-Tier Chandelier |
Housing Finish | Gold |
Lamp Type | LED |
Fixture Wattage | 2W |
Voltage | 120V |
Lamp Included | Yes |
Material | Steel, Ribbed Glass |
Application | Residential |
Dimmable | Non-Dimmable |
Color | Gold |
Color Temperature | 3000 K |
Weight (Lbs) | 13.25 lbs |
Indoor or Outdoor | Indoor |
Color Rendering Index | 80 |
Bulb Base Type | DC Integrated |
Lumens | 1260 |
Description
A modern tribute to the wheel chandelier, the Ovation collection integrates LED technology for a dazzling lighting effect. The LED light produces a shimmering lighting effect along the tall and narrow fluted glass shades adding celebratory effervescence. The expansive diameters of the rings join at the center in equipoise using four down rods to suspend the frame. Mount the chandelier from the collector or make use of additional chain supplied to extend the height with ease. Additional sconces with up and down lighting complete the design. Available in Brushed Brass or Black, the collection toasts a classic design creating an elegant statement.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Headlamp, General Purpose, Green (XPP-5454G)
- SYLVANIA Natural B10 E26 (Medium) LED Bulb Daylight 60 W , 2PK (40760)
- ILC Replacement For OSRAM SYLVANIA EFM 64607 HALOGEN QUARTZ TUNGSTEN MR MR16 2PK (2PAK:WW-43RV-7)
- CURRENT Ultra Bright A21 E26 (Medium) LED Bulb Daylight 200 Watt Equivalence (93128934)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- Z-LITE Savannah 5 Light Chandelier, Brushed Nickel & Clear (462-5BN)
- Maxim Lighting Chandeliers