Shop All Chandeliers
Maxim Lighting
Ovation 15-Light LED Chandelier
Mfr # 16168CRGLD
Zoro # G808971028
product price: $1,493.99
/ea
Free Shipping & Returns
$1,493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Gold
- Lamp Type LED
- Fixture Wattage 3W
- Voltage 120V
- Length 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 16168CRGLD
- Zoro # G808971028
- UPC # 783209273894
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 47 in |
Height | 24.35 in |
Width | 47 in |
Details
Item | Chandelier |
Housing Finish | Gold |
Lamp Type | LED |
Fixture Wattage | 3W |
Voltage | 120V |
Application | Residential |
Standards | cETLus |
Lamp Included | Yes |
Dimmable | Dimmable |
Color | Gold |
Material | Aluminum, Steel, Glass |
Weight (Lbs) | 20.9 lbs |
Lumens | 3360 |
Color Rendering Index | 80 |
Indoor or Outdoor | Indoor |
Lens Material | Clear Fluted Glass |
Color Temperature | 3000 K |
Bulb Base Type | PCB Integrated |
Description
A modern tribute to the wheel chandelier, the Ovation collection integrates LED technology for a dazzling lighting effect. The LED light produces a shimmering lighting effect along the tall and narrow fluted glass shades adding celebratory effervescence. The expansive diameters of the rings join at the center in equipoise using four down rods to suspend the frame. Mount the chandelier from the collector or make use of additional chain supplied to extend the height with ease. Additional sconces with up and down lighting complete the design. Available in Brushed Brass or Black, the collection toasts a classic design creating an elegant statement.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 24W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16436)
- FEIT ELECTRIC HALOGN BULB 1600LMN 100W (BPQ100/8.6/RP)
- LITHONIA LIGHTING LED 40K Wraparound 4ft, Triac Dimming, (FML4W 48 5000LM 840 TD)
- LITHONIA LIGHTING Tenon Mount Slipfitter (FTSU)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- ELK SHOWROOM Olivissa Collection 9Light Chandelier in a Bronzed Silver Finish (2706/6+3)
- Maxim Lighting Chandeliers