Shop All Outdoor Wall Lights
Maxim Lighting
Outpost 2-Light 6"W x 15"H Outdoor Wall Sconce
Mfr # 26108BK
Zoro # G401703620
Free Shipping & Returns
$154.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 in
- Light Technology Incandescent
- Lamp Type E26 Medium
- Light Distribution Shape A19
- Backplate Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 26108BK
- Zoro # G401703620
- UPC # 783209252363
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 15 in |
Backplate Height | 5 in |
Back Plate Width | 4.5 in |
Wire Length | 8 in |
Details
Light Technology | Incandescent |
Lamp Type | E26 Medium |
Light Distribution Shape | A19 |
Output Voltage | 120V |
Input Voltage | 120V |
Lighting Direction | Up / Down |
Description
Classic cylinder up and down lights provide directional light without glare. Available in 3 sizes with both incandescent and LED versions. Available in Architectural Bronze, Aluminum, or Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY LIGHT Banker's Brass Desk Lamp (VLU9B101AB)
- ILC Replacement for GE General Electric G.E Q50gu10/fl/cd3 replacement light bulb lamp (Q50GU10/FL/CD3 GE GENERAL ELECTRIC G.E)
- ENERGETIC LIGHTING E2BPL LED White Integrated, 2x4 40W CRI80,5000K, Dimmable Backlit Flat Panel, 2PK (E2BPL4-H40D-850-2P)
- JESCO S601 series 12 inch LED Slim Stix Linkable 4000K (S601-12/40)
- MAXIM LIGHTING Nassau VX 1-Light Medium Outdoor Wall Lantern (40314CLBK)
- MAXIM LIGHTING Savannah VX 2-Light Outdoor Sconce (40914CLACPBO)
- MAXIM LIGHTING Savannah VX 3-Light Outdoor Sconce (40916CLACPBO)
- MAXIM LIGHTING Opulent 2-Light 20 Outdoor Wall Sconce (16122CRBKAB)
- MAXIM LIGHTING Nassau VX 1-Light Large Outdoor Wall Lantern (40316CLWTBK)
- MAXIM LIGHTING Rincon Large LED Outdoor Sconce (50754BKGLD)
- EXO LED Wall Pack, 13W, 1100 lm, 5-1/4" H (LNC-5LU-4K-3-1-PCU)
- Maxim Lighting Outdoor Wall Lights