Shop All Ceiling Fan Light Kits
Maxim Lighting
Odeon 8-Light WiFi-enabled LED Fandelight
Mfr # 61018BK
Zoro # G901703632
product price: $2,698.00
/ea
Free Shipping & Returns
$2,698.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass; Steel; ABS
- Finish Black
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 61018BK
- Zoro # G901703632
- UPC # 783209256729
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Material | Glass; Steel; ABS |
Finish | Black |
Voltage | 120V |
Description
Boldly beveled tapered glass panels are arranged around a metal frame finished in either Chestnut Bronze or elegant Golden Silver. Evocative of an earlier era, the glitz and glamor of the Odeon collection integrates Wifi-enabled functions to dim the LED bulbs provided and operate the fan controls. Transform your fan with a dazzling Smart Fan-delight.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x27x1 Synthetic Pleated Air Filter, MERV 7 (21C060)
- ACCUMULAIR Pleated Air Filter, 21" x 23" x 1", 4 Pack (FO21X23X1A_4)
- JOHNSON CONTROLS Pneu Signal Limiter, Hi/Low Limit (C-5230-3)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101224)
- MAXIM LIGHTING 1-Light Ceiling Fan Light Kit (FKT206BK)
- PROGRESS LIGHTING Four-Light Universal Fan Light Kit (P2643-09WB)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2600-20WB)
- HUNTER Low-Profile Four Light Fitter, Brushed Nickel (99146)
- PROGRESS LIGHTING Glass Bowl Ceiling Fan Light Kit (P2612-01WB)
- PROGRESS LIGHTING LED Universal-Style Fan Light Kit (P2659-30)
- WESTINGHOUSE Ceiling Fan -Light Kit 3Lgt Cluster White Finish Frosted Ribbed Glass (7784700)
- Maxim Lighting Ceiling Fan Light Kits