Shop All Outdoor Semi-Flushmount Lights
Maxim Lighting
Neoclass 4-Light Outdoor Pendant
Mfr # 30058CLBKGLD
Zoro # G008400311
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 20 in
- Weight 7.7 lbs
- Length 12 in
- Material Aluminum, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 30058CLBKGLD
- Zoro # G008400311
- UPC # 783209281561
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Height | 20 in |
Length | 12 in |
Width | 12 in |
Details
Voltage | 120V |
Item | Outdoor Pendant |
Weight | 7.7 lbs |
Material | Aluminum, Glass |
Finish | Black / Gold |
Application | Residential |
Dimmable | Dimmable |
Light Bulb Wattage | 40W |
Standard | cETLus |
Bulb Base Type | E12 Candelabra |
Indoor/Outdoor | Outdoor |
Bulb Type | Incandescent |
Description
Two tone frames of Black or White with internal Gold frames provides a neoclassical approach to the squared coach lantern. The sconces jut out from the wall on well-defined trusses that add a contemporary element. Delivering classic design that suits most exteriors, this collection adds interest in the interior contrasting frame of Gold that secures clear glass panes to diffuse the lamp within.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS 18 Inch CCT Hardwired Linear Under Cabinet Light (9018CC-WH)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL835/ALTO)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F10T8/CW (F10T8/CW)
- ILC Replacement for Eiko Gbf/fr LED Replacement replacement light bulb lamp (GBF/FR LED REPLACEMENT EIKO)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- WESTINGHOUSE Fixture Ceiling Outdr SemiFlush-Mount 60W Emma Jane 7In Amb Brnz Clear Sd Glass (6113000)
- Maxim Lighting Outdoor Semi-Flushmount Lights