Shop All Outdoor Wall Lights
Maxim Lighting
Nassau VX 1-Light Medium Outdoor Wall Lantern
Mfr # 40314CLBK
Zoro # G808400375
product price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 5 in
- Watts 60W
- Lens Material Clear Glass
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 40314CLBK
- Zoro # G808400375
- UPC # 783209264489
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5 in |
Height | 16 in |
Size | 1 Light Medium |
Depth (In) | 6 in |
Details
Item | Outdoor Wall Mount |
Voltage | 120V |
Watts | 60W |
Lens Material | Clear Glass |
Finish | Black |
Lamp Type | Incandescent |
Application | Residential |
Material | EPMM Vivex, Glass |
Standards | cETLus |
Color | Nickel |
Dimmable | Dimmable |
Bulb Base Type | E26 Medium |
Indoor or Outdoor | Outdoor |
Weight (Lbs) | 3.78 lbs |
Description
Using our proprietary Vivex material developed for use in harsh climates, the Nassau series presents Coastal styling, historical in design, made of an appropriately specified material for just this application. Available in your choice of solid Black or a cool combination of White with Black accents, the lanterns protect clusters of candelabras with clear glass panels. Add filament lamps to the lanterns to complete the look.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Recessed Troffer, 33W, 3740 lm, 4000K (LJT22-40HLG-FSA12-EDU)
- SATCO 12 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 12V (S4332)
- JESCO ADJUSTABLE MOUNTING CLIP for SG-LED/SGA-LED (SG-MC-A)
- GROTE Flange, Polycarbonate, 5 9/16 In (92512)
- MAXIM LIGHTING Nassau VX 1-Light Medium Outdoor Wall Lantern (40314CLWTBK)
- MAXIM LIGHTING Opulent 2-Light 20 Outdoor Wall Sconce (16122CRBKAB)
- MAXIM LIGHTING Savannah VX 3-Light Outdoor Sconce (40916CLBO)
- MAXIM LIGHTING Savannah VX 3-Light Outdoor Sconce (40916CLACPBO)
- MAXIM LIGHTING Rincon Large LED Outdoor Sconce (50754BKGLD)
- MAXIM LIGHTING Nassau VX 1-Light Large Outdoor Wall Lantern (40316CLWTBK)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522S-BK)
- Maxim Lighting Outdoor Wall Lights