Shop All Outdoor Wall Lights
Maxim Lighting
Nassau VX 1-Light Large Outdoor Wall Lantern
Mfr # 40316CLWTBK
Zoro # G808400337
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 7.5 in
- Watts 60W
- Lens Material Clear Glass
- Finish White / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 40316CLWTBK
- Zoro # G808400337
- UPC # 783209272941
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.5 in |
Height | 21.25 in |
Size | 1 Light Large |
Depth (In) | 8.5 in |
Details
Item | Outdoor Wall Mount |
Voltage | 120V |
Watts | 60W |
Lens Material | Clear Glass |
Finish | White / Black |
Lamp Type | Incandescent |
Application | Residential |
Standards | cETLus |
Material | EPMM Vivex, Glass |
Bulb Base Type | E12 Candelabra |
Indoor or Outdoor | Outdoor |
Dimmable | Dimmable |
Weight (Lbs) | 7.986 lbs |
Description
Using our proprietary Vivex material developed for use in harsh climates, the Nassau series presents Coastal styling, historical in design, made of an appropriately specified material for just this application. Available in your choice of solid Black or a cool combination of White with Black accents, the lanterns protect clusters of candelabras with clear glass panels. Add filament lamps to the lanterns to complete the look.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 22W LED HID Replacement - 80 CRI - 27K - E26 Base - Economy Hi-Pro (S49671)
- FEIT ELECTRIC Incandsnt Bulb Ps52 60W (PN/BB/BZ/PS52)
- ELCO LIGHTING Socket Adapters (PSA27)
- SATCO 9W LED DW LP DL - 4 in. Rnd - Starfish IOT Tunable White and RGB - 120V 90 CRI White (S11560)
- MAXIM LIGHTING Nassau VX 1-Light Medium Outdoor Wall Lantern (40314CLWTBK)
- MAXIM LIGHTING Outpost 2-Light 6"W x 15"H Outdoor Wall Sconce (26108BK)
- MAXIM LIGHTING Sutton Place VX 3-Light Outdoor Lantern (40237CLBK)
- MAXIM LIGHTING Savannah VX 3-Light Outdoor Sconce (40916CLBO)
- MAXIM LIGHTING Opulent 2-Light 20 Outdoor Wall Sconce (16122CRBKAB)
- MAXIM LIGHTING Savannah VX 2-Light Outdoor Sconce (40914CLBO)
- NUVO Adams 1-Light 18 in. Outdoor Wall with Frosted Glass (60-4903)
- Maxim Lighting Outdoor Wall Lights