Shop All Sconces
Maxim Lighting
Metropolis 1-Light Pin-Up LED Sconce
Mfr # 24980TCSBR
Zoro # G108971247
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17 in
- Width 10 in
- Dimmable Non-Dimmable
- Fixture Voltage 120V
- Finish Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 24980TCSBR
- Zoro # G108971247
- UPC # 783209281448
- Country of Origin China
- Category Sconces
Dimensions
Height | 17 in |
Width | 10 in |
Depth (In) | 13.25 in |
Details
Dimmable | Non-Dimmable |
Fixture Voltage | 120V |
Finish | Satin Brass |
Item | Pin Up Wall Sconce |
Lamp Included | Yes |
Application | Residential |
Lamp Watts | 6W |
Lamp Type | LED |
Material | Steel, Stylized Glass |
Lumens | 400 |
Color Rendering Index | 90 |
Color Temperature | 3000 K |
Bulb Base Type | DC Integrated |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 14.3 lbs |
Description
A modern take on the classic torchiere, the bright Satin Brass frames support thick textured glass cauldrons illuminated with dedicated LED modules. The 2-Light pendant and swing arm pin-up sconce feature rotatable shades directing the light either upward or cast directionally downward. The deep pattern in the glass sparks curiosity and fascination with its organic and abstract surface. It creates interest in the LED light source behind it while casting even light through the artistic vessels' design. Available in various configurations of pendants and sconces, the collection celebrates classic design concepts in an understated contemporary glamor that results in a composition suited to transitional and contemporary aesthetics. Make a statement with the oversized with the 3-light sconce nearly five foot in height or use the multiple functional pieces for reading our over an island.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fulham Fcfqe13w827 replacement light bulb lamp (FCFQE13W827 FULHAM)
- SATCO Bulb, LED, ED28, 75W, EX39,100V-277V, 5000K, 10500L (S39769)
- ILC Replacement for Ushio 1003842 replacement light bulb lamp (1003842 USHIO)
- TRESCO LIGHTING Tresco 6 Port Mounting Block (TRANS-MNT-BL)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- MAXIM LIGHTING Huntington 1-Light Sconce (32361WTSBR)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- Maxim Lighting Sconces