Maxim Lighting

Maxim Lighting 89905MW Basic-Max 52" Ceiling Fan White/Light Oak Blades - Matte White


product price: $168.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Collection: Basic-Max.
  • Type: Indoor Ceiling Fan.
  • Finish: Matte White.
  • Material: Iron.
  • Width: 52".
  • Height: 12.5".
  • Hanging Weight: 13.73 lb.
  • Bulb Included: No.
  • Safety Rating: Dry.
  • Remote Control Adaptable (FCTHAND).
  • Tri-Mount: Close Mount, 6" Stem, Optional Stems to 72".
  • Light Kit Adaptable.
  • 3 Speeds with Reverse.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.