Maxim Lighting

Maxim Lighting 8011MROI Essentials 1-Light Wall Sconce with Marble Glass - Oil Rubbed Bronze


product price: $34.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Type: Wall Sconce.
  • Glass: Marble.
  • Finish: Oil Rubbed Bronze.
  • Material: Aluminum.
  • Number of Bulb: 1.
  • Light Type: Incandescent.
  • Bulb Type: Medium Base.
  • Bulb Max Wattage: 100.
  • Fixture Max Wattage: 100.
  • Install Up/Down: Both.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1150.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 6".
  • Height: 9.5".
  • Extension: 8".
  • BP Width: 5".
  • BP Height: 7.5".
  • Hanging Weight: 1.65 lb.
  • Bulb Included: No.
  • Safety Rating: Dry.
  • Design Style: Early American.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.