Maxim Lighting

Maxim Lighting 5831FTOI Maxim 6" H 2-Light Flush Mount with Frosted Glass - Oil Rubbed Bronze


product price: $45.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Collection: Maxim.
  • Type: Flush Mount.
  • Glass: Frosted.
  • Finish: Oil Rubbed Bronze.
  • Material: Iron.
  • Number of Bulb: 2.
  • Light Type: Incandescent.
  • Bulb Type: Medium Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 120.
  • Install Up/Down: Both.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1344.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 13.5".
  • Height: 6".
  • Hanging Weight: 3.75 lb.
  • Bulb Included: No.
  • UL Standard: Dry.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.