Shop All Outdoor Flushmount Lights
Maxim Lighting
Maxim Lighting 4059HOBU Coldwater 2-Light Outdoor Ceiling Mount - Burnished
Mfr # 4059HOBU
Zoro # G603956473
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 4059HOBU
- Zoro # G603956473
- UPC # 783209405912
- Country of Origin China
- Category Outdoor Flushmount Lights
Description
Craftsman Aluminum is a traditional, craftsman/mission style collection from Maxim Lighting International in three finishes, Acid Verde, Burnished or Pewter.
Collection: Coldwater.
Type: Outdoor Ceiling Mount.
Glass: Honey.
Finish: Burnished.
Material: Aluminum.
Number of Bulb: 2.
Light Type: Incandescent.
Safety Rating: Medium Base.
Bulb Max Wattage: 60.
Fixture Max Wattage: 120.
Rated Life: 2,500 Hours.
Rated Lumens: 1344.
Color Temperature: 2700 K.
Dimmable: Standard Dimmer.
Width: 9".
Height: 5".
Bulb Included: No.
Safety Rating: Damp.
Design Style: Craftsman/Mission.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Electronic Ballast, CFL Lamps, 120/277V (ICN-3TTP40-SC)
- ELCO LIGHTING Step Replacement Louver Faceplate (ELST10B)
- NEWHOUSE LIGHTING - INDOOR Apollo LED Floor Lamp Energy-Efficient Adjust. Gooseneck Task Light, White (NHFL-AP-WH)
- UNITED SCIENTIFIC Miniature Bulb, 1.5V, 0.3A, PK 10 (LMP015-PK/10)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- VAXCEL Dorado Outdoor 12in Light Bronze (T0368)
- KUZCO LIGHTING Dorian Black Garden Lighting (EG26718-BK)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, White (P5603-30)
- VAXCEL Bozeman 5in Outdoor Light Bronze (OW35053BBZ)
- SUPERSHINE 59410 Outdoor Stem Mount Light Control With Photocell (SU864764)
- VAXCEL Lavage 7inH LED Outdoor Light Black (T0397)
- Maxim Lighting Outdoor Flushmount Lights