Maxim Lighting

Maxim Lighting 3429WGOB Carriage House DC 2-Light Outdoor Ceiling Mount - Oriental Bronze


original price: $240.29
4% off
new price: $228.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Collection: Carriage House DC.
  • Type: Outdoor Ceiling Mount.
  • Glass: Water Glass.
  • Finish: Oriental Bronze.
  • Material: Die Cast Aluminum.
  • Number of Bulb: 2.
  • Light Type: Incandescent.
  • Safety Rating: Candelabra Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 120.
  • Rated Life: 1,500 Hours.
  • Rated Lumens: 1344.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 12".
  • Height: 9.5".
  • Hanging Weight: 6.17 lb.
  • UPS Shippable: Yes.
  • Bulb Included: No.
  • Safety Rating: Damp.
  • Design Style: Early American.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.