Shop All Chandeliers
Maxim Lighting
Maxim Lighting 32395OFSBRPN Uptown 5-Light Chandelier - Satin Brass & Polished Nickel
Mfr # 32395OFSBRPN
Zoro # G403852685
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 32395OFSBRPN
- Zoro # G403852685
- UPC # 783209234079
- Country of Origin China
- Category Chandeliers
Description
Elongated tails and candle sticks create effortless sophistication in the Uptown series. The slender candles of Polished Nickel contrast the stout supporting arms finished in a soft Satin Brass. Tall Off-White fabric shades complement the updated classic design. The simplicity of this design allows it to pair with various traditional to contemporary stylings and many color themes.
Specifications- Finish: Satin Brass & Polished Nickel
- Height: 26 in.
- Overall Max Height: 64.25 in.
- Length: 26 in.
- Overall Min Height: 30.50 in.
- Width: 26.0 in.
- Chan Supplied: 3 ft.
- Wire Cord Length: 120 in.
- Canopy Length: 0.75 in.
- Canopy Width: 4.75 in.
- Number of Light: 5
- Finish: Satin Brass & Polished Nickel
- Weight: 13.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD 250 W, R40, Medium Screw (E26) (01697W)
- ILC Replacement for Eiko Jc24v300w replacement light bulb lamp (JC24V300W EIKO)
- LUMINATION Cable Mounting Kit, 60 in. L (5FT Y CBL KIT)
- KODIAK KIP Rechargeable Micro Headlamp (K-MICROHL-6)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- Z-LITE Calumet 12 Light Chandelier, Matte Black & Olde Brass (814-12MB-OBR)
- Maxim Lighting Chandeliers