Maxim Lighting

Maxim Lighting 3181WGET Morrow Bay Cast 3-Light Outdoor Pole / Post Lantern - Earth Tone


product price: $322.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Collection: Morrow Bay DC.
  • Type: Outdoor Pole/Post Mount.
  • Finish: Earth Tone.
  • Material: Die Cast Aluminum.
  • Glass: Water Glass.
  • Number of Bulb: 3.
  • Light Type: Incandescent.
  • Bulb Type: Candelabra Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 180.
  • Rated Life: 1,500 Hours.
  • Rated Lumens: 2016.
  • UL Standard: Wet.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 10.5".
  • Height: 24".
  • Hanging Weight: 6.6 lb.
  • Bulb Included: No.
  • Safety Rating: Wet.
  • Design Style: European.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.