Shop All Post Lighting
Maxim Lighting
Maxim Lighting 30120CDCF Scottsdale 3 Light Outdoor Pole-Post Lantern
Mfr # 30120CDCF
Zoro # G903797349
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 30120CDCF
- Zoro # G903797349
- UPC # 783209011847
- Country of Origin China
- Category Post Lighting
Description
Scottsdale is a traditional, Mediterranean style Collection from Maxim Lighting International in Country Forge finish with Seedy glass.
Collection: Scottsdale.
Type: Outdoor Pole/Post Mount.
Glass: Seedy.
Finish: Country Forge CF.
Material: Forged Iron.
Number of Bulb: 3.
Light Type: Incandescent.
Bulb Type: CA.
Bulb Max Wattage: 60.
Fixture Max Wattage: 180.
Rated Life: 1,500 Hours.
Rated Lumens: 2016.
Color Temperature: 2500 K.
Dimmable: Standard Dimmer.
Width: 11".
Height: 22.5".
Hanging Weight: 13.89 lb.
UL Standard: Wet.
Energy Star: No.
Motion Sensor: No.
Photocell: No.
Post Included: No.
Suggested Room Fit: Outdoor.
Style: Wrought Iron.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Tong Hanging Kit, F/2UN Series, PK2 (TH2UN WWGR)
- ADESSO Dune Table Lamp In Natural (8021-12)
- JESCO SLEEK LED 24" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/30-W)
- SOUTHWIRE LED Tower Work Light, Corded, 22000lm, LED (7309)
- MAXIM LIGHTING Sutton Place VX 2-Light Outdoor Post Lantern (40230CLBK)
- MAYNE Liberty Lamp Post - Black w/Mount (5836-B)
- DABMAR LIGHTING Spike, Female, Heavy Duty, Ground (LV-S2-F)
- ACCLAIM LIGHTING Pier Mount, Black For 3" Posts (C347BK)
- PROGRESS LIGHTING Felton Collection Black One-Light Post Lantern (P540024-031)
- YELLOW JACKET Alloy Post Crossbar, 1/4" to 5/8" Size (63330)
- ACCLAIM LIGHTING Direct Burial Post, Black, 8 ft. (3588BK)
- Maxim Lighting Post Lighting