Maxim Lighting

Maxim Lighting 2699MROI Malibu 16 H 5-Light Chandelier with Marble Glass - Oil Rubbed Bronze


product price: $264.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Collection: Malibu.
  • Type: Single-Tier Chandelier.
  • Glass: Marble.
  • Finish: Oil Rubbed Bronze.
  • Bulb Base: Medium.
  • Bulb Type: Incandescent or Fluorescent.
  • Chain: 72.
  • Energy Star: No.
  • Height: 16.
  • Light Direction: Up Lighting.
  • Material: Iron.
  • Number of Bulbs: 5.
  • Number of Tiers: 1.
  • Suggested Room Fit: Dining Room.
  • Wattage: 500.
  • Watts Per Bulb: 100.
  • Width: 25.
  • Wire: 144.
  • Bulb Included: No.
  • Safety Rating: Dry.
  • Design Style: Transitional.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.