Shop All Chandeliers
Maxim Lighting
Maxim Lighting 20094FTSN Aurora 3-Light Chandelier - Satin Nickel
Mfr # 20094FTSN
Zoro # G703852705
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 20094FTSN
- Zoro # G703852705
- UPC # 783209054233
- Country of Origin China
- Category Chandeliers
Description
Straight lines and curves make this contemporary series a classic. Square metal tubing finished in your choice of Oil Rubbed Bronze or Satin Nickel support tapered square Frosted glass shades.
Collection: Aurora.
Type: Down Light Chandelier.
Glass: Frosted.
Finish: Satin Nickel.
Material: Steel.
Number of Bulb: 3.
Light Type: Incandescent.
Bulb Type: Medium Base.
Bulb Max Wattage: 100.
Fixture Max Wattage: 300.
Install Up/Down: Both.
Rated Life: 2,500 Hours.
Rated Lumens: 3450.
Color Temperature: 2700 K.
Dimmable: Standard Dimmer.
Width: 22.5".
Height: 16".
Wire Length: 180".
Chain Length: 36".
Hanging Weight: 8.53 lb.
Bulb Included: No.
Safety Rating: Dry.
Design Style: Contemporary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Wall Outdoor 60W Eddystone, Textured Black White Opal Glass (6314300)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-50-UV-SC1400-56-VDIM-U7-CP)
- HALO Super Trim Air-Tite® Reflector, 30 (30RGAT)
- ILC Replacement for Orbitec OR 1393 replacement light bulb lamp (OR 1393 ORBITEC)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Brushed Nickel (917MP12-BN-LED-11LCH)
- Maxim Lighting Chandeliers