Maxim Lighting

Maxim Lighting 2004BK Maxim Pier Mount in Black


product price: $113.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Type: Outdoor Accessories.
  • Finish: Black.
  • Material: Aluminum.
  • Style: Traditional / Classic.
  • Bulb Included: No.
  • Energy Star: No.
  • Height: 10".
  • Width: 10".
  • UL Standard: Wet.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.