Shop All Chandeliers
Maxim Lighting
Maxim Lighting 12266CDSN Acadia 5-Light Chandelier - Satin Nickel
Mfr # 12266CDSN
Zoro # G103852718
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 12266CDSN
- Zoro # G103852718
- UPC # 783209232372
- Country of Origin China
- Category Chandeliers
Description
A clean and simple frame features arms that gently bend to support Clear Seedy glass. You have a choice of Black for a traditional look or Satin Nickel for more of a transitional appeal. The 3 light version is very versatile for it converts from a semi flush to a hanging chandelier.
Specifications- Finish: Satin Nickel
- Height: 8.5 in.
- Overall Max Height: 55.50 in.
- Length: 26 in.
- Overall Min Height: 13.50 in.
- Width: 26 in.
- Wire-Cord Length: 120 in.
- Canopy Length: 1 in.
- Canopy Width: 5 in.
- Shade Height: 5.25 in.
- Number of Light: 5
- Finish: Satin Nickel
- Weight: 7.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Qih120-500/s replacement light bulb lamp (QIH120-500/S USHIO)
- FEIT ELECTRIC LED BR30 E26 SW 65W 6PK (BR30DM/927CA/6)
- ILC Replacement for Whelen Engineering S30ha (S30HA WHELEN ENGINEERING)
- GOLIGHT Wireless Dash Mount Remote, Battery MN21 (30200)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- NUVO Fixture, Chandelier, 5-Lght, Incandescent, 60W, 120V, A19, Medium Base, Shade Width: 4 in. (60/7185)
- Maxim Lighting Chandeliers