Maxim Lighting

Maxim Lighting 10996WSRC Asiana 1 Light Wall Sconce in Roasted Chestnut


product price: $140.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Type of Bulb: MB Incandescent.
  • Finish: Roasted Chestnut.
  • Glass: Wilshire.
  • Max Watt: 100.
  • Bulb Include: No.
  • Energy Star: No.
  • Number of Bulb: 1.
  • Fixture Max Wattage: 100.
  • Rated Life: 2,500 Hours.
  • Rated Lumens: 1150.
  • Color Temperature: 2700 K.
  • Dimmable: Standard Dimmer.
  • Width: 5.5".
  • Height: 12".
  • Extension: 6.5".
  • BP Width: 5.75".
  • BP Height: 4.63".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.