Shop All Chandeliers
Maxim Lighting
Lucent 5-Light Chandelier
Mfr # 16103CLHR
Zoro # G708971340
Free Shipping & Returns
$448.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Heritage
- Lamp Type Incandescent
- Fixture Wattage 60W
- Width 23.25 in
- Length 23.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 16103CLHR
- Zoro # G708971340
- UPC # 783209273795
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 23.25 in |
Length | 23.25 in |
Height | 18.25 in |
Details
Item | Chandelier |
Housing Finish | Heritage |
Lamp Type | Incandescent |
Fixture Wattage | 60W |
Color | White |
Voltage | 120V |
Dimmable | Dimmable |
Standards | cETLus |
Application | Residential |
Material | Steel, Glass |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 9.68 lbs |
Bulb Base Type | E12 Candelabra |
Description
Unique and dramatic pendants are created using solid, Clear glass rods that fit into castings finished in Polished Nickel or Heritage Brass. The elongated forms are great for foyer spaces and stairways, while the sconces provide a chic accent to the space they are installed. Combining contemporary sleekness with classic styling, this collection complements a wide range of decor styles.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFRATECH BULB 32" 1500W 120V REPLACEMENT (IF10-1065)
- FEIT ELECTRIC LED, 0.35 W, C7, Candelabra Screw (E12), PK4 (BP4C7/827/LED/4)
- SYLVANIA Natural A21 E26 (Medium) LED Bulb Soft White 100 W , 2PK (40752)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish (62/1803)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- SKELETONS AND MORE Skeletons And More SKUL-900 Life-Size Skull & Hip Bone Chandelier With Six Skulls (SKUL-900)
- Maxim Lighting Chandeliers