Shop All Sconces
Maxim Lighting
Lucent 2-Light Wall Sconce
Mfr # 16108WTCLHR
Zoro # G708971036
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21 in
- Dimmable Dimmable
- Fixture Voltage 120V
- Finish Heritage
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 16108WTCLHR
- Zoro # G708971036
- UPC # 783209273801
- Country of Origin China
- Category Sconces
Dimensions
Height | 21 in |
Width | 13.75 in |
Depth (In) | 6.75 in |
Details
Dimmable | Dimmable |
Fixture Voltage | 120V |
Finish | Heritage |
Item | Wall Sconce |
Color | White |
Application | Residential |
Material | Steel, Glass, Fabric |
Lamp Type | Incandescent |
Lamp Watts | 60W |
Standards | cETLus |
Lens Material | Linen |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 4.84 lbs |
Bulb Base Type | E12 Candelabra |
Description
Unique and dramatic pendants are created using solid, Clear glass rods that fit into castings finished in Polished Nickel or Heritage Brass. The elongated forms are great for foyer spaces and stairways, while the sconces provide a chic accent to the space they are installed. Combining contemporary sleekness with classic styling, this collection complements a wide range of decor styles.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44900)
- ILC Replacement for Sylvania F30t8/350bl replacement light bulb lamp (F30T8/350BL SYLVANIA)
- WESTINGHOUSE Lamp Halogen T-4 25 Watt (04721)
- DUAL-LITE Sign Housing, LED, Wall, 11W (OBNUSRW-NP)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- MAXIM LIGHTING Huntington 1-Light Sconce (32361WTSBR)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- Maxim Lighting Sconces