Shop All Floor Lamps
Maxim Lighting
Library 1-Light Floor Lamp
Mfr # 12228BK
Zoro # G508400385
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 55 in
- Length 34.75 in
- Weight 17.82 lbs
- Material Brass, Steel
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 12228BK
- Zoro # G508400385
- UPC # 783209265479
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 55 in |
Length | 34.75 in |
Width | 11 in |
Details
Weight | 17.82 lbs |
Material | Brass, Steel |
Finish | Black |
Bulb Type | Incandescent |
Dimmable | Dimmable |
Item | Floor Lamp |
Application | Residential |
Voltage | 120V |
Color | Nickel |
Standards | cETLus |
Bulb Base Type | E26 Medium |
Max. Wattage | 100W |
Indoor or Outdoor | Indoor |
Lens Material | Steel |
Description
Direct the light exactly where you want it using the articulated arms and metal shades of the Library series. At the backplate, the arm pivots left/right and up/down to direct the light. Additional articulated arms angle the shade or extend/contract the distance of the light source from the wall. Available in Polished Nickel, Black and Heritage Brass finishes, the Library collection evokes industrial era classicism perfect for use as a task light or accent light. Complimentary table and floor lamps complete the collection.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge432max-l/ultra (GE432MAX-L/ULTRA GE GENERAL ELECTRIC G.E)
- RAYOVAC Flashlight, 2D INDUSTRIAL LED F (I2DLED-B)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 16W (HAL-24-16W-LED-FL-24V)
- VAXCEL Bozeman 5in Outdoor Light Bronze (OW35053BBZ)
- MAXIM LIGHTING Scout 2-Light LED Floor Lamp (10099WWDTN)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- SIMPLE DESIGNS Brushed Nickel Drum Shade Floor Lamp, White (LF2004-WHT)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp, Brushed Nickel (LF2003-BSN)
- SIMPLE DESIGNS 62.5" Shelf Storage Floor Lamp with 2 USB Charging Ports, 1 Charging Outlet and Linen Shade, White (LF2010-WHT)
- HASTINGS HOME Hastings Home Electric Panini Press – Indoor Grill (129946ZMD)
- Maxim Lighting Floor Lamps