Shop All Ceiling Fans
Maxim Lighting
Jewel Wifi-Enabled LED Fandelight
Mfr # 61019BCBKGLD
Zoro # G308400394
product price: $1,848.00
/ea
Free Shipping & Returns
$1,848.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 30W
- Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) Indoor
- Standards cETLus
- Material Steel, Aluminum, Crystal, ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 61019BCBKGLD
- Zoro # G308400394
- UPC # 783209290471
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 23 in |
Length | 33 in |
Width | 33 in |
Details
Voltage | 120V |
Watts | 30W |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
Standards | cETLus |
Material | Steel, Aluminum, Crystal, ABS |
Item | Fandelight |
Finish | Black / Gold |
Includes | Lamp |
Description
An elegant fusion of function and fashion, this contemporary Fandelight features a bold Black band segmented by highly reflective plated Gold crystal settings. The settings support beveled crystal accents on jewel-inspired prongs a set distance from the fixture enhance its iridescence allowing natural and ambient light to glisten off its faceted surfaces. Encircled within this bejeweled band is an internal ring in Black that houses an LED light source directing ample light downward. Certainly a luxurious statement of modernity, the concept is further enhanced with our signature high performance, Wifi-enabled fans. Included with your purchase, there is a wall mounted remote control that allows function via switch or by Smart app. Elevate you space that needs a fan, with a Fan-delight!
Documents & Resources
Restrictions
View the Energy Guide
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AE)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 64 CFM, 240V (BBA14-211SEB-00)
- WHITE-RODGERS Bimetal Disc Thermostat, 115-125F, Open on Rise, SPST, 120/240VAC (3L11-120)
- ILC Replacement For Lennox X8788ß Filter (X8788?)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan Black (88807BK)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan White (88807MW)
- MAXIM LIGHTING Tanker 52 Nickel Outdoor LED Fan (88806SN)
- MAXIM LIGHTING Tanker 52 Nickel Outdoor E-Star LED Fan (88816SN)
- SKYBLADE Comercial Ceiling Fan, 1 Phase, 120V AC (GPROP-0824-612-1)
- MODERN FORMS 5-Blade Smart Flush Mount Ceiling Fan 54" Matte Black w/Remote Control (Light Kit Sold Separately) (FH-W1811-5-54)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53250)
- Maxim Lighting Ceiling Fans