Shop All Chandeliers
Maxim Lighting
Huntington 6-Light Chandelier
Mfr # 32366WTSBR
Zoro # G608971327
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60W
- Dimmable Dimmable
- Material Steel, Glass
- Length 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 32366WTSBR
- Zoro # G608971327
- UPC # 783209274167
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 34 in |
Length | 34 in |
Height | 32 in |
Details
Item | Chandelier |
Housing Finish | Satin Brass |
Lamp Type | Incandescent |
Fixture Wattage | 60W |
Dimmable | Dimmable |
Material | Steel, Glass |
Standards | cETLus |
Application | Residential |
Voltage | 120V |
Lens Material | Opal White Glass |
Indoor or Outdoor | Indoor |
Bulb Base Type | E26 Medium |
Weight (Lbs) | 10.3 lbs |
Description
Satin White shades taper in a classic fabric shade shape and rest on elegantly thin frames of Satin Brass or Satin Nickel. They are supported secured by a mostly concealed structure with coordinating semicircular tabs that complement the spherical joints of the frame. The modern design details and updated shade materials refresh the outlook of a timeless chandelier though its use of thoughtful features.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Agfa Repromaster 500 replacement light bulb lamp (REPROMASTER 500 AGFA)
- LITEZALL 200 Lumen Clip On Cap Light (LA-CAP-6/24)
- ILC Replacement for Westinghouse F42ttt/35/4p replacement light bulb lamp (F42TTT/35/4P WESTINGHOUSE)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- ELEGANT LIGHTING Elegant Lighting V2011F20DB-RC Orchid 4 Light Flush Mount, Royal Cut Crystals - Dark Bronze (V2011F20DB/RC)
- Maxim Lighting Chandeliers