Shop All Letters and Numbers
Maxim Lighting
House Number 5 - Singleton
Mfr # 53635WT
Zoro # G908400367
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Singleton
- Overall Height 5 in
- Material Polycarbonate
- Indoor/Outdoor Usage Outdoor
- Overall Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 53635WT
- Zoro # G908400367
- UPC # 783209274396
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 5 in |
Overall Width | 2.25 in |
Details
Character Type | Singleton |
Material | Polycarbonate |
Indoor/Outdoor Usage | Outdoor |
Item | Address Light Numbers |
Color | White/Black |
Application | Residential |
Character | 5 |
Description
For Vertical and Horizontal configurations, look no further than these address lights. Conveniently square tiles are available in Classic and contemporary fonts with your choice of a more decorative or clean frame. Ranging from 12-24V, these address lights pair with both landscape transformers and doorbell chime transformers to allow low voltage wire installations. Available in Bronze and Black.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Covered IBC Containment Unit, 372 gal Spill Capacity, Fiberglass, Polyethylene (28677)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 gal., Yellow (892320)
- MSA SAFETY Pre-Addressed Recycling Box, 16 In L (711227)
- CONDOR Cut Resistant Sleeve/Thumbhole, 10 In. (5AJ47)
- MAXIM LIGHTING House Number 6/9 - Singleton (53636WT)
- MAXIM LIGHTING House Number 4 - Singleton (53634WT)
- MAXIM LIGHTING House Number 2 - Singleton (53632WT)
- MAXIM LIGHTING House Number 1 - Singleton (53631WT)
- MAXIM LIGHTING 7 - 4 Square Tile - SERIF (53667WT)
- MAXIM LIGHTING BLANK - 4 Square Tile (53669WT)
- STRANCO Die Cut Letter Label, Y (DBV-SINGLE-6-Y)
- Maxim Lighting Letters and Numbers