Shop All Letters and Numbers
Maxim Lighting
House Number 4 - Singleton
Mfr # 53634WT
Zoro # G208400319
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Singleton
- Overall Height 5 in
- Material Polycarbonate
- Overall Width 2.25 in
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 53634WT
- Zoro # G208400319
- UPC # 783209274389
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 5 in |
Overall Width | 2.25 in |
Details
Character Type | Singleton |
Material | Polycarbonate |
Character | 4 |
Application | Residential |
Item | Address Light Numbers |
Indoor/Outdoor Usage | Outdoor |
Color | White/Black |
Description
For Vertical and Horizontal configurations, look no further than these address lights. Conveniently square tiles are available in Classic and contemporary fonts with your choice of a more decorative or clean frame. Ranging from 12-24V, these address lights pair with both landscape transformers and doorbell chime transformers to allow low voltage wire installations. Available in Bronze and Black.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leg Frame Type 1 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-00101)
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), Black/Black (103-12)
- ZING Sign, Fire EXtinguisher Inside, Down Arrow (2889S)
- DRAEGER Detector Tube, Phosphine, PK10 (CH21201)
- MAXIM LIGHTING House Number 1 - Singleton (53631WT)
- MAXIM LIGHTING House Number 5 - Singleton (53635WT)
- MAXIM LIGHTING House Number 6/9 - Singleton (53636WT)
- MAXIM LIGHTING HALF BLANK - 4 Square Tile SET OF TWO (53679WT)
- MAXIM LIGHTING House Number 2 - Singleton (53632WT)
- MAXIM LIGHTING House Number 7 - Singleton (53637WT)
- BRADY Reflective Numbers And Letters, 3, PK25 (5910-3)
- Maxim Lighting Letters and Numbers