Shop All Letters and Numbers
Maxim Lighting
House Number 3 - Singleton
Mfr # 53633WT
Zoro # G108400303
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Singleton
- Overall Height 5 in
- Material Polycarbonate
- Application Residential
- Overall Width 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 53633WT
- Zoro # G108400303
- UPC # 783209274372
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 5 in |
Overall Width | 2.25 in |
Details
Character Type | Singleton |
Material | Polycarbonate |
Application | Residential |
Item | Address Light Numbers |
Character | 3 |
Indoor/Outdoor Usage | Outdoor |
Color | White/Black |
Description
For Vertical and Horizontal configurations, look no further than these address lights. Conveniently square tiles are available in Classic and contemporary fonts with your choice of a more decorative or clean frame. Ranging from 12-24V, these address lights pair with both landscape transformers and doorbell chime transformers to allow low voltage wire installations. Available in Bronze and Black.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, M, 8" L, PR (FFTAB-78-009)
- RADIANS Uncorded Molded Ear Plugs, Pack of 1 (CEP001-P)
- OMNIMED Stainless Steel Triple Glove Box Holder (305303)
- BRADY Pipe Marker, PK5, 7093-3C-PK (7093-3C-PK)
- MAXIM LIGHTING House Number 7 - Singleton (53637WT)
- MAXIM LIGHTING House Number 2 - Singleton (53632WT)
- MAXIM LIGHTING House Number 4 - Singleton (53634WT)
- MAXIM LIGHTING House Number 5 - Singleton (53635WT)
- MAXIM LIGHTING House Number 6/9 - Singleton (53636WT)
- MAXIM LIGHTING BLANK - 4 Square Tile (53669WT)
- STRANCO Reflective Number Label, 2, 2-1/2in H, PK25 (RUM200-2-YB)
- Maxim Lighting Letters and Numbers