Shop All Letters and Numbers
Maxim Lighting
HALF BLANK - 4 Square Tile SET OF TWO
Mfr # 53679WT
Zoro # G408400386
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Character Type Sans Serif
- Overall Height 4.5 in
- Material Polycarbonate
- Color White/Black
- Character Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 53679WT
- Zoro # G408400386
- UPC # 783209264779
- Country of Origin China
- Category Letters and Numbers
Dimensions
Overall Height | 4.5 in |
Overall Width | 2.25 in |
Details
Character Type | Sans Serif |
Material | Polycarbonate |
Item | Address Light Numbers |
Color | White/Black |
Character | Blank |
Application | Residential |
Indoor/Outdoor Usage | Outdoor |
Description
For Vertical and Horizontal configurations, look no further than these address lights. Conveniently square tiles are available in Classic and contemporary fonts with your choice of a more decorative or clean frame. Ranging from 12-24V, these address lights pair with both landscape transformers and doorbell chime transformers to allow low voltage wire installations. Available in Bronze and Black.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Harness, 2XL, Polyester (1161303)
- RADIANS Radians® SV4 Class 2 5 Pt. Breakaway Solid Vest, Hi-Vis Green, XL (SV4GSXL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Size 14 to 15 In., PR (G99CRBERXLMA)
- DYMO LW Shipping Labels, 2.31 x 4, White, 300/Roll, PK6 (2050765)
- MAXIM LIGHTING House Number 7 - Singleton (53637WT)
- MAXIM LIGHTING House Number 2 - Singleton (53632WT)
- MAXIM LIGHTING House Number 5 - Singleton (53635WT)
- MAXIM LIGHTING House Number 6/9 - Singleton (53636WT)
- MAXIM LIGHTING House Number 3 - Singleton (53633WT)
- MAXIM LIGHTING House Number 4 - Singleton (53634WT)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Letter Q 1 pc, 6PK (840526)
- Maxim Lighting Letters and Numbers