Shop All Outdoor Flushmount Lights
Maxim Lighting
Granville 1-Light Flush Mount
Mfr # 35110WTBK
Zoro # G101703616
product price: $88.00
/ea
Free Shipping & Returns
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish White / Black
- Fixture Housing Material Steel
- Lamp Type Incandescent
- Voltage 120
- Features Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 35110WTBK
- Zoro # G101703616
- UPC # 783209258303
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height (in.) | 9 in |
Width (in.) | 12 in |
Shade Height | 5.25 in |
Wire Length | 8 in |
Details
Housing Finish | White / Black |
Fixture Housing Material | Steel |
Lamp Type | Incandescent |
Voltage | 120 |
Features | Dimmable |
Number of Light Bulbs Required | 1 |
Bulb Type | E26 Medium |
Bulb Shape | A19 |
Description
The Granville collection updates the industrial farmhouse look with cleaner and minimalist textured Black arms with Glossy Black or Gloss White shades. Design elements like knurled sockets and black painted edges highlight the attention to detail and relate authenticity. Perfectly suited for both indoor and outdoor applications, these aluminum constructed shades are an instant classic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb Halgn T4 40W (0485500)
- ILC Replacement for Castle Gettinge L240 replacement light bulb lamp (L240 CASTLE GETTINGE)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, Brushed Nickel (LHF-3003-BN)
- FEIT ELECTRIC LED TUBE LIGHT 22W T9 8 (FC8/3CCT/LED)
- VAXCEL Mission 12in Outdoor Ceiling Light Steel (OF14611ST)
- VAXCEL Nottingham 9in Outdoor Post Light Black (T0082)
- DABMAR LIGHTING 150 watt Maximum In-Ground Well Light with Grill (P-GRL-FG4400)
- VAXCEL Dorado Outdoor 12in Light Bronze (T0368)
- VAXCEL Harwich 8in Outdoor Light Gray (T0268)
- GLOBE ELECTRIC CEILING LITE CHARLIE ORB (44301)
- WESTINGHOUSE 7-3/8In Dim LED Indoor/Outdoor Surface Mnt White Frost Lens 5000K (6364500)
- Maxim Lighting Outdoor Flushmount Lights