Shop All Chandeliers
Maxim Lighting
Formosa 6-Light Chandelier
Mfr # 20486GN
Zoro # G308971078
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60W
- Color Gold
- Height 36.5 in
- Dimmable Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 20486GN
- Zoro # G308971078
- UPC # 783209289994
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 27 in |
Height | 36.5 in |
Length | 27 in |
Details
Item | Chandelier |
Housing Finish | Golden Noir |
Lamp Type | Incandescent |
Fixture Wattage | 60W |
Color | Gold |
Dimmable | Dimmable |
Material | Steel, Wood |
Voltage | 120V |
Application | Residential |
Standards | cETLus |
Weight (Lbs) | 7.4 lbs |
Bulb Base Type | E12 Candelabra |
Indoor or Outdoor | Indoor |
Description
This series draws inspiration from regal agrarian manors, delivering a statement in its scale and sophisticated finishes. Designed in operatic proportions, the bottom chandelier assembly features swollen curves hand painted in a choice of Ecru White or Golden Noir and suspended by a rigid hook structure replete with vintage charm. These finish combinations not only add dimension and interest, but they are enhanced with the contrastingly brighter accents against the rich, weathered finishes. Extended chain links with smoky beveled crystal charms drape the Ecru and Gold Leaf finish combination, while the darker Golden Noir variation features strands of patinaed silver wooden beads.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED S6 E12 SW 6W 2PK (BP6S6/827/LED/2)
- SATCO 3W/9W/12W A19 LED Light Bulb - Medium Base - Frost Finish (S8570)
- COMPONENT HARDWARE Surface Mount Incandescent Hood Light (L55-Y001)
- SURE-LITES Led Emergency Light, 25 Ft Coverage, Sd (SEL25SD)
- MAXIM LIGHTING Flambeau 12-Light 2-Tier LED Chandelier (16129CLBKAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- CRAFTMADE Dardyn 5 Light Chandelier in Brushed Polished Nickel Clear Glass (49825-BNK-C)
- Maxim Lighting Chandeliers