Shop All Sconces
Maxim Lighting
Formosa 2-Light Wall Sconce
Mfr # 20482GN
Zoro # G208971277
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.5 in
- Width 12 in
- Dimmable Dimmable
- Fixture Voltage 120V
- Standards cETLus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 20482GN
- Zoro # G208971277
- UPC # 783209290037
- Country of Origin China
- Category Sconces
Dimensions
Height | 21.5 in |
Width | 12 in |
Depth (In) | 7 in |
Details
Dimmable | Dimmable |
Fixture Voltage | 120V |
Finish | Golden Noir |
Item | Wall Sconce |
Standards | cETLus |
Application | Residential |
Color | Gold |
Material | Steel, Wood |
Lamp Type | Incandescent |
Lamp Watts | 60W |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 1.672 lbs |
Bulb Base Type | E12 Candelabra |
Description
This series draws inspiration from regal agrarian manors, delivering a statement in its scale and sophisticated finishes. Designed in operatic proportions, the bottom chandelier assembly features swollen curves hand painted in a choice of Ecru White or Golden Noir and suspended by a rigid hook structure replete with vintage charm. These finish combinations not only add dimension and interest, but they are enhanced with the contrastingly brighter accents against the rich, weathered finishes. Extended chain links with smoky beveled crystal charms drape the Ecru and Gold Leaf finish combination, while the darker Golden Noir variation features strands of patinaed silver wooden beads.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Battery Pack, M12 ROVER Flood Light (48-11-2412, 2367-20)
- SATCO Bulb, LED, 15W, 120V, A19, GU24, 40K (S29805)
- SATCO 60 W A19 Incandescent - Ceramic Green - 2000 Hours - Medium Base - 130V (S4986)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 7 1/2"), 13"OD x 3 1/2"ID x 1 1/4"P (CMP13TRDST)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- MAXIM LIGHTING Huntington 1-Light Sconce (32361WTSBR)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- PROGRESS LIGHTING Kempsey Collection One-Light Swing Arm Wall Bracket (P710045-020)
- Maxim Lighting Sconces