Shop All Post Lighting
Maxim Lighting
Focus LED Outdoor Post Mount
Mfr # 55890BGBK
Zoro # G808400405
product price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Bulb Type LED
- Color Nickel
- Width 9 in
- Standards cETLus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 55890BGBK
- Zoro # G808400405
- UPC # 783209262959
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 9 in |
Height | 22.25 in |
Depth (In) | 6 in |
Details
Item | Outdoor Pole/Post Mount |
Finish | Black |
Bulb Type | LED |
Color | Nickel |
Standards | cETLus |
Lens Material | Glass |
Material of Construction | Aluminum + Glass |
Dimmable | Dimmable |
Indoor/Outdoor Usage | Outdoor |
Watts | 12W |
Color Rendering Index | 90 |
Lamp Included | Yes |
Voltage | 120V |
Lumens | 980 |
Color Temperature | 3000 K |
Application | Residential |
Bulb Base Type | PCB Integrated |
Weight (Lbs) | 7.71 lbs |
Description
A rectangular cast frame cradles a cylinder of clear Bubble Glass that is perfect for the modern home exterior. The top housing conceals a high power LED light module with excellent color rendering as well as efficient lumens per watt. All of this at an unbelievable price.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 34003-4 LED Replacement replacement light bulb lamp (34003-4 LED REPLACEMENT PHILIPS)
- ILC Replacement for Philips Master Pl-c 18w/865/4p 1ct/5x10box replacement light bulb lamp (MASTER PL-C 18W/865/4P 1CT/5X10BOX PHILIPS)
- ILC Replacement for Whelen Engineering 01-0461403-a (01-0461403-A WHELEN ENGINEERING)
- ENERGETIC LIGHTING LED 14-inch Slim Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp (FMS01R16E92750-TF-BN)
- MAXIM LIGHTING Sutton Place VX 2-Light Outdoor Post Lantern (40230CLBK)
- MAXIM LIGHTING Maxim Lighting 1093BK/PHC11 Burial Pole with Photo Cell - Black (1093BK/PHC11)
- NUVO Jamesport Outdoor Post Lantern 3 Lights Matte Black Finish (60/5932)
- UFPI DECKORATORS UFP Post Top, 5-1/4 in H, Colonial Ball, Pine, White (106088)
- PATIO LIVING European 00371 Four White Globe Lantern Patio Lamp - Park Style (LL-00371)
- CLASSY CAPS Classy Caps Mfg Inc SL086 6X6 COPPER PLATED PRESTIGE SOLAR POST CAP (SLO86)
- UPF UPF 106090 Post Top, 6-1/2 in H, Pine, White (106090)
- Maxim Lighting Post Lighting