Shop All Chandeliers
Maxim Lighting
Flambeau 12-Light 2-Tier LED Chandelier
Mfr # 16129CLBKAB
Zoro # G108971094
product price: $1,134.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,134.99
Free 30-Day Returns
Key Features
- Housing Finish Black / Antique Brass
- Lamp Type LED
- Fixture Wattage 1.8W
- Dimmable Dimmable
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 16129CLBKAB
- Zoro # G108971094
- UPC # 783209287976
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 23.25 in |
Length | 48 in |
Width | 48 in |
Details
Item | Chandelier |
Housing Finish | Black / Antique Brass |
Lamp Type | LED |
Fixture Wattage | 1.8W |
Dimmable | Dimmable |
Application | Residential |
Standards | cETLus |
Color | Chrome |
Lamp Included | Yes |
Material | Steel, Glass |
Voltage | 120V |
Lumens | 2150 |
Bulb Base Type | G4 |
Color Rendering Index | 90 |
Indoor or Outdoor | Indoor |
Color Temperature | 3000 K |
Weight (Lbs) | 19.8 lbs |
Description
Dramatic and opulent, light sources shine through exquisite Clear scalloped glass hurricane shades as they seemingly float on unique metal prongs finished in Antique Brass. The brass accents are contrasted with a Black frame configured in cascading pendant forms, classically tiered chandeliers and elongated individual pendants. The expansive variety of configurations present a configuration for all the interior spaces of a home, be it over dining tables or used in the entry, kitchen, or over the vanity. The collection also includes ADA wall sconces that are left and right oriented for symmetrical installations bedside or beside a mirror.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F70qbx/835/a/eco replacement light bulb lamp (F70QBX/835/A/ECO GE GENERAL ELECTRIC G.E)
- STREAMLIGHT Rechargeable Flshlght, Alum, Black, 1000lm (88095)
- ILC Replacement for GE General Electric G.E F15t8/kb replacement light bulb lamp (F15T8/KB GE GENERAL ELECTRIC G.E)
- ILC Replacement for Athalon Fml-27ex-d replacement light bulb lamp (FML-27EX-D ATHALON)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSN)
- MAXIM LIGHTING Paloma 5-Light Chandelier (2885GL)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWAR)
- MAXIM LIGHTING Calyx 9-Light Chandelier (24349BK)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- EUROFASE Bordo Small LED Chandelier (39323-019)
- Maxim Lighting Chandeliers