Shop All Sconces
Maxim Lighting
Filigree 1-Light Wall Sconce
Mfr # 11531CLPC
Zoro # G108971278
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Dimmable Dimmable
- Fixture Voltage 120V
- Finish Polished Chrome
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maxim Lighting
- MFR # 11531CLPC
- Zoro # G108971278
- UPC # 783209224032
- Country of Origin China
- Category Sconces
Dimensions
Height | 10 in |
Length | 4.5 in |
Depth (In) | 6.5 in |
Details
Dimmable | Dimmable |
Fixture Voltage | 120V |
Finish | Polished Chrome |
Item | Wall Sconce |
Standards | cULus |
Lamp Watts | 60W |
Application | Residential |
Material | Steel, Glass |
Lamp Type | Incandescent |
Bulb Base Type | E26 Medium |
Indoor or Outdoor | Indoor |
Lens Material | Glass, Steel |
Weight (Lbs) | 1.7 lbs |
Number of Lights | 1 |
Description
Clear glass cylinders lined with mesh screen are supported by knurled cups of Polished Chrome creates a contemporary design with an industrial twist. This economical collection provides a designer
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Waterproof, Impact-Resistant 1,000 Lumen Headlamp & Task Light (NEB-HLP-1006)
- ELCO LIGHTING 4'' Shallow Remodel Housing (EL49LDRICAS)
- SATCO 8 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21352)
- STREAMLIGHT Black No 1,000 lm lm (95313)
- MAXIM LIGHTING Huntington 1-Light Sconce (32361WTSBR)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- DESIGNERS FOUNTAIN Austin 5.5in 1-Light Weathered Saddle Rustic Indoor Vanity with Satin Crepe Glass Shade (97301-WSD)
- Maxim Lighting Sconces