Shop All Flushmount Lights
Maxim Lighting
Equilibrium 4-Light LED Flush Mount Convertible
Mfr # 26374CLBK
Zoro # G308971382
product price: $428.00
/ea
Free Shipping & Returns
$428.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 36 in
- Lamp Type LED
- Voltage 120V
- Height 15.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 26374CLBK
- Zoro # G308971382
- UPC # 783209281264
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 36 in |
Width | 36 in |
Height | 15.75 in |
Details
Housing Finish | Black |
Lamp Type | LED |
Voltage | 120V |
Lumens | 2400 |
Watts | 6W |
Dimmable | Dimmable |
Item | Single Pendant |
Color Rendering Index | 90 |
Application | Residential |
Standards | cETLus |
Material | Steel, Glass |
Lamp Included | Yes |
Color | Nickel |
Color Temperature | 2700 K |
Indoor or Outdoor | Indoor |
Weight (Lbs) | 8.8 lbs |
Bulb Base Type | E26 Medium |
Description
Dramatically modern, individually supported rods run through a series of flat circular disks adding interest to the elongated adjustable arms that can be configured according to how you choose to position them. Finished in Naturally Aged Brass and Matte Black finishes, the frames terminate at their ends with LED tubular lamps supplied and shrouded in long cylindrical glass shades secured with pins at the fixture's sockets. The characteristic details and warm filament light source add industrial flair making the collection's modern configuration suitable to a wider array of transitional styling.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE Outdoor Dusk to Dawn LED Wall Pack Light 3 CCT Selectable 3000K-5000K 18W 2160LM IP65 120-277V UL (LR40605-1PK)
- PROGRESS LIGHTING Abbott Collection One-Light Medium Wall Lantern (P560114-103)
- ILC Replacement for Zoro 1e259 replacement light bulb lamp (1E259 ZORO)
- WESTINGHOUSE Bulb Halogen 100W 2Endt3 (04777)
- MAXIM LIGHTING Wafer 4.5x24 Linear LED Surface Mount 4000K (58743WTWT)
- MAXIM LIGHTING Wafer 7 RD LED Surface Mount 3000K (58712WTWT)
- MAXIM LIGHTING Prime 25 LED Flush Mount (10227BO)
- MAXIM LIGHTING Duo 16'' Round Flush Mount (12284CLSWSN)
- MAXIM LIGHTING Diverse 7.5 LED Flush Mount 3000K (57643WTWT)
- MAXIM LIGHTING Wafer 4.5x48 Linear LED Surface Mount 4000K (58747WTWT)
- DWELED Constantine 18in LED Flush Mount 3000K in Black (FM-272)
- Maxim Lighting Flushmount Lights