Shop All Sconces
Maxim Lighting
Equilibrium 2-Light LED Wall Sconce
Mfr # 26370CLBK
Zoro # G908971089
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25 in
- Width 6 in
- Dimmable Dimmable
- Fixture Voltage 120V
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim Lighting
- MFR # 26370CLBK
- Zoro # G908971089
- UPC # 783209280304
- Country of Origin China
- Category Sconces
Dimensions
Height | 25 in |
Width | 6 in |
Depth (In) | 4 in |
Details
Dimmable | Dimmable |
Fixture Voltage | 120V |
Finish | Black |
Item | Wall Sconce |
Lamp Included | Yes |
Standards | cETLus |
Lamp Watts | 6W |
Lamp Type | LED |
Application | Residential |
Material | Steel, Glass |
Color | Nickel |
Color Temperature | 2700 K |
Bulb Base Type | E26 Medium |
Weight (Lbs) | 2.6 lbs |
Color Rendering Index | 90 |
Lumens | 1200 |
Indoor or Outdoor | Indoor |
Description
Dramatically modern, individually supported rods run through a series of flat circular disks adding interest to the elongated adjustable arms that can be configured according to how you choose to position them. Finished in Naturally Aged Brass and Matte Black finishes, the frames terminate at their ends with LED tubular lamps supplied and shrouded in long cylindrical glass shades secured with pins at the fixture's sockets. The characteristic details and warm filament light source add industrial flair making the collection's modern configuration suitable to a wider array of transitional styling.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 13 Watt Fluorescent Replacement Bulb (BYSL-104PDQ)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMTBZB)
- W F HARRIS LIGHTING Lampholder, Threaded, Black, PAR38,150W (150-BK)
- ILC Replacement for Fulham Fep-100-277-118tb Long Version (FEP-100-277-118TB LONG VERSION FULHAM)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- MAXIM LIGHTING Padrona Candle Sconce (27701BO)
- VAXCEL Da Vinci 12in Sconce Nickel (WS8171BN)
- Maxim Lighting Sconces